Beli pembengkok besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PowerLED LED Light Baratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dutron LED Light Bar Magnetic PortableDeskripsi:DUTRON LED Light Bar Magnetic PortableLampu yang dapat di gunakan untuk berbagai lokasi dan posisi, dapat di bawa kemana saja dan tersedia indikator batrai serta warna lampu yang dapat dirubah warna sesuai dengan kebutuhan kalian.terdapat 2 magnetic base yang dapat memudahkan kita untuk menempelkan Light Bar di tempat yang diinginkan.atribut:
- Voltage (V): 3.7
- Power (W): 5
- Lumen (lm): 350
- Color Temperature (Kelvin): 3 Colors (3000K / 4500K / 6000K)
- Battery Capacity (mAh): Lithium 2500
- Charging Cable: USB Type C
- LED Chip: 120pcs
- Product Size (cm): 30x3.6x4
- Set Content: 1pcs Light Bar, 1pcs USB Type C (cable only), 2pcs magnetic base & manual instruction
- Usage Period (hour): 4 For Highest Brightness Level, 30 For Lowest Brightness Level
- PATLITE LED Light Bar Aluminumatribut:
- LED Color: Daylight
- Mokuba Long Bar Bender HandleDeskripsi:-Contains deformed steel bars.-Can be used immediately without pipe mounting process.-For bending work of rebar bar, deformed rebar and iron wire rod.atribut:
- Material: Carbon Steel for Mechanical Structures
- PATLITE LED Light BarDeskripsi:An affordable replacement, the slim LED light bar can outperform a conventional fluorescent lamp. The protection rating of IP65 is a standardwhich allows installation in most common environments.atribut:
- Luminous Color: Daylight
- Rated Voltage: 24V DC
- Connector Specifications: Side-exiting cable
- Cable Length: 3m
- Mounting Location: Indoors
- Insulation Resistance: 500V DC 5MΩ or more
- Protection Ratings: IP65 (Cable ends not included)
- NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)Deskripsi:Two Nord-Lock washers are paired, and a wedge-shaped cam is applied to the mating surface.The wedge angle is set larger than the screw angle of the bolt, so not only does the bolt not loosen, but also due to the wedge effect Bolt tension increases. In addition, teeth are cut radially on both outer surfaces, and as the bolt is tightened, the teeth bite into the nut, the bolt surface seating surface and the tightened object, and are fixed. Reusable without being affected by temperature. Use with flat washers is prohibited 1 set of 2 sheetsatribut:
- Surface Hardness: HRA 75±4%(HRC48)
- Heat Resistance Temperature (°C): -20 to 300
- Thickness T (mm): 2.5
- Surface Treatment: Delta protection (chrome-free)
- Outer Diameter (mm): 13.5
- Nominal Dimensions of Screw: M8
- Material: Iron (SC hardened material)
- Nominal Size: M8
- Thickness (mm): 2.5
- Type: Nord lock washer
- Mokuba Pry Bar Three Ways Claw (Linggis)atribut:
- Total Length (mm): 200
- Finishing Material: Carbon Steel for Mechanical Structures
- Philips Essential Smartbright Projector Gen 2 (Lampu Sorot)atribut:
- Input Frequency (Hz): 50 or 60
- Ingress protection code: IP20 (Finger-protected)
- Input Voltage (V): 220 to 240
- Protection class IEC: Safety class I
- Mitsubishi Materials Chip Segtatribut:
- Work Material: K (cast iron)/N (non-ferrous Metals)
- Shape: Square 90 Degree
- Cutting edge shape: Sharp Edge
- Chip breaker: One Side
- Conform: Cutter: ASX445
- Dimension D1 (mm): 13.4 phi
- Dimension F1 (mm): 2.2
- Dimension S1 (mm): 3.97
- Hole Shape: Some cylindrical bore single-Sided 40 Degree to 60 Degree
- Material: HTi10
- TRUSCO Number: 205-7603
- RDL LED Light Bar (Lampu Bohlam)atribut:
- Item: LED Light Bar
- UNSPSC: 31160000
- Mokuba Flat Claw Bar (Linggis)Deskripsi:-Excellent in durability and strong and tough by whole heat treatment.-Using a special steel which is easy to grip and fit well in the hand.-For Nail removal and lever work.atribut:
- Total Length: 360mm
- Purpose of Use: For Nail removal and lever work.
- MAXXIMA Strip LightingDeskripsi:These rigid strips of lighting are low profile and suitable for installing along the straight edges of a cabin or cargo area. They connect to a vehicle's wiring.
- Nord-lock WasherDeskripsi:Ring Dari Nord Lock ini memiliki ukuran M6atribut:
- Bolt Size: M6
- Dimension D (mm): 6.5
- Dimensions t (mm): 2.2
- Dimensions d (inch): 0.26
- Diameter: 15/64 inch
- Size: M6(15/64 inch)
- Dimension D (inch): 0.43
- Dimension T (inch): 0.09
- Dimensions d (mm): 10.8
- Mokuba Flat Chiselatribut:
- Purpose of Use: For cutting thin iron plates and concrete chipping work.
- TIGON Steel Bar Benderatribut:
- Motor Speed (rpm): 1440
- Megaman Floodlight (Lampu Sorot)atribut:
- CRI: ≥80
- IP Protection: IP65
- Life Time (hour): 25000
- Temperature (°C): -20 to 40
- Voltage (V): 170-240
- Hikvision Thermal & Optical Bi-spectrum Network Speed Dome (Kamera Pengawas)atribut:
- API: ISAPI, HIKVISION SDK, third-party management platform, ONVIF (Profile S, Profile G, Profile T)
- Digital Zoom: x2, x4, x8
- Field of View (HxV) (°): 58.8x34.4 to 2.18x1.2
- Fire Detection: Dynamic fire detection, up to 10 fire points detectable.
- Focus Mode: Athermalized, (A) Auto/Semi-auto/Manual
- IR Distance (m): Up to 100
- Image Sensor (inch): 1/2.8 Progressive Scan CMOS
- Maximum Power Consumption (W): 30
- Minimum Focusing Distance (m): 1
- Network Storage: MicroSD/SDHC/SDXC card (up to 256 G) local storage, and NAS (NFS, SMB/CIFS), auto network replenishment (ANR)
- Range of Movement (°): Pan: 360 Continuous Rotate; Tilt: From -5 to + 90 (auto flip)
- Resolution: 2688x1520, 4 MP
- Shutter Speed (s): 1 to 1/100,000
- Temperature Range (°C): -20 to 150 (-4 °F to 302 °F)
Daftar Harga pembengkok besi Terbaru November 2026
| PowerLED LED Light Bar | Rp659.900 |
| Dutron LED Light Bar Magnetic Portable | Rp469.900 |
| PATLITE LED Light Bar Aluminum | Rp8.999.900 |
| Mokuba Long Bar Bender Handle | Rp339.900 |
| PATLITE LED Light Bar | Rp1.299.900 |
| NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material) | Rp139.900 |
| Mokuba Pry Bar Three Ways Claw (Linggis) | Rp209.900 |
| Philips Essential Smartbright Projector Gen 2 (Lampu Sorot) | Rp83.900 |
| Mokuba Mini Lever | Rp90.900 |
| Mitsubishi Materials Chip Segt | Rp199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)
























































































































































/7eP105813266-26.jpg)
/hxP105425645-1.jpg)
/a8P107508368-1.jpg)



/P102793934-1.jpg)





/arP112174387-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Thermal%20%26%20Optical%20Bi-spectrum%20Network%20Speed%20Dome%20(Kamera%20Pengawas)/3zP113397143-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)